PillowBlockBearing, SS, 2.01", SS, 1-3/4"
- Mfr # SUCTB209-28
- Zoro # G023358000
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Lubricant Material
H-1 Food Grade Grease
Overall Length
5 in
Bore Diameter
1 3/4 in
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB209-28
- Zoro #
- G023358000
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Lubricant Material
- H-1 Food Grade Grease
- Housing Material
- Stainless Steel
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Minimum Temperature
- -4 Degrees F
- Maximum Temperature
- 212 Degrees F
- Standards
- IP69K
- Series
- Sentinel Series
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
- Split Housing
- Not Split
- Shaft Locking Type
- Set Screws
- Expansion Type
- Fixed
- Maximum Speed
- 3,500 RPM
- Number of Rows
- 1
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Bearing Insert Type
- Radial Insert Ball
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
- Mount Type
- Tapped Base
Dimensions
- Overall Length
- 5 in
- Bore Diameter
- 1 3/4 in
- Overall Width
- 2.01 in
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Mount Hole Center-to-Center Length
- 3 3/4 in
- Center Height
- 2 1/8 in
- Overall Height
- 4.25 in
- Length
- 5 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 3/4 in, Center Height 2 1/8 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,500 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 3/4 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 4.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.