Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 2.01", SS, 2"
- Mfr # SUCTB210-32
- Zoro # G823358828
product price:Â
$
644.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
212 Degrees F
Number of Mount Holes
2
Internal Clearance
CN
Series
Sentinel Series
Expansion Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB210-32
- Zoro #
- G823358828
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Maximum Temperature
- 212 Degrees F
- Number of Mount Holes
- 2
- Internal Clearance
- CN
- Series
- Sentinel Series
- Expansion Type
- Fixed
- Shaft Locking Type
- Set Screws
- Bearing Insert Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Grease
- Housing Material
- Stainless Steel
- Split Housing
- Not Split
- Standards
- IP69K
- Maximum Speed
- 3,100 RPM
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Minimum Temperature
- -4 Degrees F
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
- For Environment
- Food and Beverage
- Bearing Insert Type
- Radial Insert Ball
- Load Direction
- Radial
- Mount Type
- Tapped Base
- Number of Rows
- 1
Dimensions
- Overall Length
- 5.51 in
- Bore Diameter
- 2 in
- Mount Hole Center-to-Center Length
- 4 in
- Overall Width
- 2.01 in
- Mounting Bolt Size
- 5/8"-11 UNC-2B
- Center Height
- 2 1/4 in
- Overall Height
- 4.61 in
- Length
- 5.51 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 2 in, Center Height 2 1/4 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 4.61 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.