PillowBlockBearing, SS, 2.04", SS, 1-1/4"
- Mfr # SUCTB206-20C0FG1
- Zoro # G723352520
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3 in
Bearing Insert Material
Stainless Steel
Internal Clearance
CN
Center Height
1 11/16 in
Maximum Speed
4,300 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB206-20C0FG1
- Zoro #
- G723352520
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Bearing Insert Material
- Stainless Steel
- Internal Clearance
- CN
- Maximum Speed
- 4,300 RPM
- Includes
- (2) Open End Caps
- Housing Material
- Stainless Steel
- Series
- Sentinel Series
- Expansion Type
- Fixed
- Minimum Temperature
- -4 Degrees F
- Standards
- IP69K
- Split Housing
- Not Split
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screws
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Maximum Temperature
- 212 Degrees F
- Bearing Insert Type
- Radial Insert Ball
- Closure
- Open
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Load Direction
- Radial
- Mount Type
- Tapped Base
- Features
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
Dimensions
- Mount Hole Center-to-Center Length
- 3 in
- Center Height
- 1 11/16 in
- Overall Height
- 3.31 in
- Mounting Bolt Size
- 7/16"-14 UNC-2B
- Overall Width
- 2.04 in
- Overall Length
- 3.98 in
- Bore Diameter
- 1 1/4 in
- Length
- 3.98 in
- Fits Chest Size
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/4 in, Center Height 1 11/16 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 4,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.