Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 2.04", SS, 1-3/16"
- Mfr # SUCTB206-19CCFG1
- Zoro # G023359809
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
CN
Bore Diameter
1 3/16 in
Center Height
1 11/16 in
Expansion Type
Fixed
Split Housing
Not Split
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB206-19CCFG1
- Zoro #
- G023359809
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Internal Clearance
- CN
- Expansion Type
- Fixed
- Split Housing
- Not Split
- Bearing Insert Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Maximum Temperature
- 212 Degrees F
- Shaft Locking Type
- Set Screws
- Maximum Speed
- 4,300 RPM
- System of Measurement
- Inch
- Series
- Sentinel Series
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
- Bearing Lubrication
- Maintenance-Free
- Minimum Temperature
- -4 Degrees F
- Standards
- IP69K
- Includes
- Closed End Cap, Open End Cap
- Mount Type
- Tapped Base
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Load Direction
- Radial
- Bearing Insert Type
- Radial Insert Ball
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
- Closure
- Open
Dimensions
- Bore Diameter
- 1 3/16 in
- Center Height
- 1 11/16 in
- Overall Width
- 2.04 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Length
- 3.98 in
- Mounting Bolt Size
- 7/16"-14 UNC-2B
- Overall Height
- 3.31 in
- Length
- 3.98 in
- Fits Chest Size
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 3/16 in, Center Height 1 11/16 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 4,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.