PillowBlockBearing, SS, 2.26", SS, 1-7/16"
- Mfr # SUCTB207-23C0FG1
- Zoro # G123358061
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.26 in
Minimum Temperature
-4 Degrees F
Number of Mount Holes
2
Shaft Locking Type
Set Screws
Overall Height
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB207-23C0FG1
- Zoro #
- G123358061
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Minimum Temperature
- -4 Degrees F
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screws
- Includes
- (2) Open End Caps
- Maximum Speed
- 3,700 RPM
- Housing Material
- Stainless Steel
- Series
- Sentinel Series
- System of Measurement
- Inch
- Standards
- IP69K
- Maximum Temperature
- 212 Degrees F
- Internal Clearance
- CN
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Bearing Insert Material
- Stainless Steel
- Split Housing
- Not Split
- Bearing Lubrication
- Maintenance-Free
- Expansion Type
- Fixed
- Closure
- Open
- Number of Rows
- 1
- For Environment
- Food and Beverage
- Features
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
- Bearing Insert Type
- Radial Insert Ball
- Mount Type
- Tapped Base
- Load Direction
- Radial
Dimensions
- Overall Width
- 2.26 in
- Overall Height
- 3.75 in
- Bore Diameter
- 1 7/16 in
- Center Height
- 1 55/64 in
- Mount Hole Center-to-Center Length
- 3 1/4 in
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Overall Length
- 4.33 in
- Length
- 4.33 in
- Fits Chest Size
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 7/16 in, Center Height 1 55/64 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.