Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 2.69", SS, 1-5/8"
- Mfr # SUCTB209-26CCFG1
- Zoro # G523356926
product price:Â
$
705.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.69 in
Minimum Temperature
-4 Degrees F
Housing Material
Stainless Steel
Series
Sentinel Series
Mount Hole Center-to-Center Length
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB209-26CCFG1
- Zoro #
- G523356926
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Minimum Temperature
- -4 Degrees F
- Housing Material
- Stainless Steel
- Series
- Sentinel Series
- Maximum Speed
- 3,100 RPM
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Maximum Temperature
- 212 Degrees F
- Expansion Type
- Fixed
- Standards
- IP69K
- Split Housing
- Not Split
- Internal Clearance
- CN
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Shaft Locking Type
- Set Screws
- Includes
- Closed End Cap, Open End Cap
- Number of Rows
- 1
- For Environment
- Food and Beverage
- Closure
- Open
- Load Direction
- Radial
- Bearing Insert Type
- Radial Insert Ball
- Mount Type
- Tapped Base
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Dimensions
- Overall Width
- 2.69 in
- Mount Hole Center-to-Center Length
- 3 3/4 in
- Center Height
- 2 1/8 in
- Bore Diameter
- 1 5/8 in
- Overall Height
- 4.25 in
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Overall Length
- 5 in
- Length
- 5 in
- Fits Chest Size
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 5/8 in, Center Height 2 1/8 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 3/4 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.