PillowBlockBearing, SS, 2.94", SS, 1-15/16"
- Mfr # SUCTB210-31C0FG1
- Zoro # G523361173
product price:Â
$
751.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
4 in
Overall Height
4.61 in
Mounting Bolt Size
5/8"-11 UNC-2B
Housing Material
Stainless Steel
Center Height
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB210-31C0FG1
- Zoro #
- G523361173
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Housing Material
- Stainless Steel
- Series
- Sentinel Series
- Bearing Insert Material
- Stainless Steel
- Maximum Speed
- 2,900 RPM
- Standards
- IP69K
- Internal Clearance
- CN
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Maximum Temperature
- 212 Degrees F
- Expansion Type
- Fixed
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Includes
- (2) Open End Caps
- Minimum Temperature
- -4 Degrees F
- Shaft Locking Type
- Set Screws
- Bearing Lubrication
- Maintenance-Free
- Split Housing
- Not Split
- Mount Type
- Tapped Base
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Closure
- Open
- Bearing Insert Type
- Radial Insert Ball
- Number of Rows
- 1
- Features
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
Dimensions
- Mount Hole Center-to-Center Length
- 4 in
- Overall Height
- 4.61 in
- Mounting Bolt Size
- 5/8"-11 UNC-2B
- Center Height
- 2 1/4 in
- Overall Width
- 2.94 in
- Overall Length
- 5.51 in
- Bore Diameter
- 1 15/16 in
- Length
- 5.51 in
- Fits Chest Size
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 15/16 in, Center Height 2 1/4 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 2,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.