PillowBlockBearing, SS, 38 mm, SS, 30 mm
- Mfr # SUCTB206
- Zoro # G523360961
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
-4 Degrees F
Expansion Type
Fixed
Shaft Locking Type
Set Screws
Overall Length
101 mm
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB206
- Zoro #
- G523360961
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Minimum Temperature
- -4 Degrees F
- Expansion Type
- Fixed
- Shaft Locking Type
- Set Screws
- Housing Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Grease
- Bearing Insert Material
- Stainless Steel
- Internal Clearance
- CN
- Maximum Temperature
- 212 Degrees F
- Bearing Lubrication
- Relubricateable
- Series
- Sentinel Series
- Number of Mount Holes
- 2
- Maximum Speed
- 4,900 RPM
- Split Housing
- Not Split
- System of Measurement
- Metric
- Standards
- IP69K
- Mount Type
- Tapped Base
- Load Direction
- Radial
- Number of Rows
- 1
- For Environment
- Food and Beverage
- Bearing Insert Type
- Radial Insert Ball
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
Dimensions
- Overall Length
- 101 mm
- Overall Height
- 84 mm
- Mount Hole Center-to-Center Length
- 76.2 mm
- Mounting Bolt Size
- 7/16"-14 UNC-2B
- Bore Diameter
- 30 mm
- Overall Width
- 38 mm
- Center Height
- 42.9 mm
- Length
- 101 mm
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 30 mm, Center Height 42.9 mm, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 76.2 mm, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 84 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.