PillowBlockBearing, SS, 45.6 mm, SS, 20 mm
- Mfr # SUCTB204C0FG1
- Zoro # G823358781
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Internal Clearance
CN
Series
Sentinel Series
Mount Hole Center-to-Center Length
50.8 mm
Center Height
33.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCTB204C0FG1
- Zoro #
- G823358781
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Mount Hole Center-to-Center Length
- 50.8 mm
- Center Height
- 33.3 mm
- Overall Length
- 72.8 mm
- Overall Width
- 45.6 mm
- Bore Diameter
- 20 mm
- Mounting Bolt Size
- 3/8"-16 UNC-2B
- Overall Height
- 66 mm
- Length
- 72.8 mm
- Fits Chest Size
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 20 mm, Center Height 33.3 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 50.8 mm, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.