PillowBlockBearing, SS, 45.6 mm, SS, 20 mm
- Mfr # SUCTB204CCFG1
- Zoro # G023357287
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Series
Sentinel Series
Number of Mount Holes
2
Includes
Closed End Cap, Open End Cap
Center Height
33.3 mm
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB204CCFG1
- Zoro #
- G023357287
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Series
- Sentinel Series
- Number of Mount Holes
- 2
- Includes
- Closed End Cap, Open End Cap
- Bearing Lubrication
- Maintenance-Free
- Housing Material
- Stainless Steel
- Standards
- IP69K
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Metric
- Internal Clearance
- CN
- Split Housing
- Not Split
- Shaft Locking Type
- Set Screws
- Expansion Type
- Fixed
- Minimum Temperature
- -4 Degrees F
- Maximum Speed
- 5,900 RPM
- Maximum Temperature
- 212 Degrees F
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Bearing Insert Type
- Radial Insert Ball
- Closure
- Open
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
- Number of Rows
- 1
- Mount Type
- Tapped Base
Dimensions
- Center Height
- 33.3 mm
- Overall Height
- 66 mm
- Overall Length
- 72.8 mm
- Mount Hole Center-to-Center Length
- 50.8 mm
- Bore Diameter
- 20 mm
- Overall Width
- 45.6 mm
- Mounting Bolt Size
- 3/8"-16 UNC-2B
- Length
- 72.8 mm
- Fits Chest Size
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 20 mm, Center Height 33.3 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 50.8 mm, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.