Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 48 mm, SS, 35 mm
- Mfr # SUCTB207
- Zoro # G623354334
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
212 Degrees F
Overall Length
110 mm
Minimum Temperature
-4 Degrees F
Lubricant Material
H-1 Food Grade Grease
Overall Height
95 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB207
- Zoro #
- G623354334
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Maximum Temperature
- 212 Degrees F
- Minimum Temperature
- -4 Degrees F
- Lubricant Material
- H-1 Food Grade Grease
- Maximum Speed
- 4,200 RPM
- Shaft Locking Type
- Set Screws
- Internal Clearance
- CN
- Expansion Type
- Fixed
- Standards
- IP69K
- Housing Material
- Stainless Steel
- Split Housing
- Not Split
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Series
- Sentinel Series
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Number of Rows
- 1
- Mount Type
- Tapped Base
- Bearing Insert Type
- Radial Insert Ball
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
Dimensions
- Overall Length
- 110 mm
- Overall Height
- 95 mm
- Center Height
- 47.6 mm
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Overall Width
- 48 mm
- Mount Hole Center-to-Center Length
- 82.6 mm
- Bore Diameter
- 35 mm
- Length
- 110 mm
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 35 mm, Center Height 47.6 mm, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,200 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 82.6 mm, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 95 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.