PillowBlockBearing, SS, 48 mm, SS, 40 mm
- Mfr # SUCTB208
- Zoro # G923355468
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Internal Clearance
CN
Standards
IP69K
System of Measurement
Metric
Maximum Temperature
212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB208
- Zoro #
- G923355468
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Bearing Insert Material
- Stainless Steel
- Internal Clearance
- CN
- Standards
- IP69K
- System of Measurement
- Metric
- Maximum Temperature
- 212 Degrees F
- Shaft Locking Type
- Set Screws
- Expansion Type
- Fixed
- Lubricant Material
- H-1 Food Grade Grease
- Split Housing
- Not Split
- Bearing Lubrication
- Relubricateable
- Maximum Speed
- 3,700 RPM
- Number of Mount Holes
- 2
- Series
- Sentinel Series
- Housing Material
- Stainless Steel
- Minimum Temperature
- -4 Degrees F
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Bearing Insert Type
- Radial Insert Ball
- Mount Type
- Tapped Base
- Number of Rows
- 1
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
Dimensions
- Bore Diameter
- 40 mm
- Overall Height
- 110.5 mm
- Overall Length
- 120 mm
- Mount Hole Center-to-Center Length
- 88.9 mm
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Center Height
- 49.2 mm
- Overall Width
- 48 mm
- Length
- 120 mm
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 40 mm, Center Height 49.2 mm, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 88.9 mm, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 110.5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.