PillowBlockBearing, SS, 51 mm, SS, 50 mm
- Mfr # SUCTB210
- Zoro # G923353525
product price:Â
$
631.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Bearing Lubrication
Relubricateable
Overall Width
51 mm
Center Height
57.2 mm
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB210
- Zoro #
- G923353525
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Bearing Lubrication
- Relubricateable
- Housing Material
- Stainless Steel
- Bearing Insert Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- Number of Mount Holes
- 2
- Standards
- IP69K
- System of Measurement
- Metric
- Maximum Speed
- 3,100 RPM
- Internal Clearance
- CN
- Minimum Temperature
- -4 Degrees F
- Split Housing
- Not Split
- Series
- Sentinel Series
- Lubricant Material
- H-1 Food Grade Grease
- Expansion Type
- Fixed
- Load Direction
- Radial
- Number of Rows
- 1
- Bearing Insert Type
- Radial Insert Ball
- Mount Type
- Tapped Base
- For Environment
- Food and Beverage
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
Dimensions
- Overall Width
- 51 mm
- Center Height
- 57.2 mm
- Mounting Bolt Size
- 5/8"-11 UNC-2B
- Bore Diameter
- 50 mm
- Overall Height
- 117 mm
- Mount Hole Center-to-Center Length
- 101.6 mm
- Overall Length
- 140 mm
- Length
- 140 mm
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 50 mm, Center Height 57.2 mm, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 101.6 mm, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 117 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.