Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 51.8 mm, SS, 30 mm
- Mfr # SUCTB206C0FG1
- Zoro # G823360012
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Minimum Temperature
-4 Degrees F
Maximum Temperature
212 Degrees F
Internal Clearance
CN
Bore Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB206C0FG1
- Zoro #
- G823360012
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Bearing Insert Material
- Stainless Steel
- Minimum Temperature
- -4 Degrees F
- Maximum Temperature
- 212 Degrees F
- Internal Clearance
- CN
- Number of Mount Holes
- 2
- Standards
- IP69K
- Series
- Sentinel Series
- Maximum Speed
- 4,300 RPM
- Shaft Locking Type
- Set Screws
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Expansion Type
- Fixed
- Split Housing
- Not Split
- Includes
- (2) Open End Caps
- Housing Material
- Stainless Steel
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Mount Type
- Tapped Base
- Load Direction
- Radial
- Bearing Insert Type
- Radial Insert Ball
- Features
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
- Closure
- Open
Dimensions
- Bore Diameter
- 30 mm
- Center Height
- 42.9 mm
- Overall Height
- 84 mm
- Overall Width
- 51.8 mm
- Mount Hole Center-to-Center Length
- 76.2 mm
- Overall Length
- 101 mm
- Mounting Bolt Size
- 7/16"-14 UNC-2B
- Length
- 101 mm
- Fits Chest Size
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 30 mm, Center Height 42.9 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 4,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 76.2 mm, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.