PillowBlockBearing, SS, 67.8 mm, SS, 40 mm
- Mfr # SUCTB208C0
- Zoro # G023360140
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
Mounting Bolt Size
1/2"-13 UNC-2B
Shaft Locking Type
Set Screws
Maximum Temperature
212 Degrees F
Bearing Insert Material
Stainless Steel
Maximum Speed
3,700 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB208C0
- Zoro #
- G023360140
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Maximum Temperature
- 212 Degrees F
- Bearing Insert Material
- Stainless Steel
- Maximum Speed
- 3,700 RPM
- Split Housing
- Not Split
- Lubricant Material
- H-1 Food Grade Grease
- Series
- Sentinel Series
- Includes
- (2) Open End Caps
- Internal Clearance
- CN
- Number of Mount Holes
- 2
- Minimum Temperature
- -4 Degrees F
- Housing Material
- Stainless Steel
- Expansion Type
- Fixed
- Standards
- IP69K
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Bearing Insert Type
- Radial Insert Ball
- Features
- H1 Food Grade Grease, Stainless Steel Insert, Tapped Base, Two Open Caps
- For Environment
- Food and Beverage
- Closure
- Open
- Mount Type
- Tapped Base
- Number of Rows
- 1
- Load Direction
- Radial
Dimensions
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Center Height
- 49.2 mm
- Overall Width
- 67.8 mm
- Overall Length
- 120 mm
- Mount Hole Center-to-Center Length
- 88.9 mm
- Overall Height
- 110.5 mm
- Bore Diameter
- 40 mm
- Length
- 120 mm
- Fits Chest Size
- H1 Food Grade Grease, Stainless Steel Insert, Tapped Base, Two Open Caps
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 40 mm, Center Height 49.2 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 88.9 mm, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.