Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 2.04", SS, 1-1/4"
- Mfr # SUCTB206-20CC
- Zoro # G923361490
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Center Height
1 11/16 in
Mounting Bolt Size
7/16"-14 UNC-2B
Standards
IP69K
Overall Height
3.31 in
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB206-20CC
- Zoro #
- G923361490
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Standards
- IP69K
- Bearing Insert Material
- Stainless Steel
- Housing Material
- Stainless Steel
- Includes
- Closed End Cap, Open End Cap
- Lubricant Material
- H-1 Food Grade Grease
- Number of Mount Holes
- 2
- Split Housing
- Not Split
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
- Shaft Locking Type
- Set Screws
- Maximum Temperature
- 212 Degrees F
- Series
- Sentinel Series
- Maximum Speed
- 4,900 RPM
- Minimum Temperature
- -4 Degrees F
- Expansion Type
- Fixed
- System of Measurement
- Inch
- Number of Rows
- 1
- Load Direction
- Radial
- Bearing Insert Type
- Radial Insert Ball
- Features
- H1 Food Grade Grease, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
- For Environment
- Food and Beverage
- Closure
- Open
- Mount Type
- Tapped Base
Dimensions
- Center Height
- 1 11/16 in
- Mounting Bolt Size
- 7/16"-14 UNC-2B
- Overall Height
- 3.31 in
- Overall Width
- 2.04 in
- Overall Length
- 3.98 in
- Mount Hole Center-to-Center Length
- 3 in
- Bore Diameter
- 1 1/4 in
- Length
- 3.98 in
- Fits Chest Size
- H1 Food Grade Grease, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/4 in, Center Height 1 11/16 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.