Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 67.8 mm, SS, 40 mm
- Mfr # SUCTB208CC
- Zoro # G023356037
product price:Â
$
482.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
88.9 mm
Housing Material
Stainless Steel
Standards
IP69K
Maximum Speed
3,700 RPM
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB208CC
- Zoro #
- G023356037
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Housing Material
- Stainless Steel
- Standards
- IP69K
- Maximum Speed
- 3,700 RPM
- Internal Clearance
- CN
- Lubricant Material
- H-1 Food Grade Grease
- Bearing Insert Material
- Stainless Steel
- Minimum Temperature
- -4 Degrees F
- Expansion Type
- Fixed
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Maximum Temperature
- 212 Degrees F
- Series
- Sentinel Series
- Shaft Locking Type
- Set Screws
- Split Housing
- Not Split
- Bearing Lubrication
- Relubricateable
- Includes
- Closed End Cap, Open End Cap
- Features
- H1 Food Grade Grease, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Bearing Insert Type
- Radial Insert Ball
- Closure
- Open
- Mount Type
- Tapped Base
Dimensions
- Mount Hole Center-to-Center Length
- 88.9 mm
- Overall Length
- 120 mm
- Bore Diameter
- 40 mm
- Overall Height
- 110.5 mm
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Center Height
- 49.2 mm
- Overall Width
- 67.8 mm
- Length
- 120 mm
- Fits Chest Size
- H1 Food Grade Grease, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 40 mm, Center Height 49.2 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 88.9 mm, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.