Shop NTN
See all product information
Create Account
QJ3/22AX2T2, Qj Series Four Point Contact Bearing 22 Mm Id X 56 Mm Od X 16 Mm W Cn
- Mfr # QJ3/22AX2T2
- Zoro # G807382382
product price:Â
$
93.45
/ea
Key Features
Type
Four-Point Contact Ball Bearing
Cage Material
Nylon
Bearing Material
Steel
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Radial Load Capacity
5,600 lbf, 24,800 N, 24.80 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- QJ3/22AX2T2
- Zoro #
- G807382382
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Type
- Four-Point Contact Ball Bearing
- Cage Material
- Nylon
- Bearing Material
- Steel
- Temp. Range
- -40 Degrees to 250 Degrees F
- Dynamic Radial Load Capacity
- 5,600 lbf, 24,800 N, 24.80 kN
- Static Radial Load Capacity
- 7300 lbf32500 N32.50 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.