Rad Ball Brg, 6320,100mm Bore, Alloy Stl

  • Mfr # 7MC3-6320C3

  • Zoro # G7572452


product price:  $1,631.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bore Dia.
100 mm
Cage Material
Steel
Seal/Shield Type
Open
Outside Dia.
215 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7MC3-6320C3
Zoro #
G7572452
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
100 mm
Outside Dia.
215 mm
Width
55 mm
Outside Diameter
215 mm
Outer Ring Width
47 mm
Fillet Radius
3 mm
Bore Diameter
100 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Ball Material
Alloy Steel
System of Measurement
Metric
Closure
Open
Includes Retaining Ring
No
Maximum Temperature
120 Degrees C
Finish
Chrome Plated
Number of Rows
One
Retaining Ring Groove
No
Minimum Temperature
-40 Degrees C
Static Radial Load Capacity
141,000 N
Bearing Industry Number
6320
Cage Type
Pressed
Maximum Speed
3,700 RPM
Lubricant Material
Not Available
Dynamic Radial Load Capacity
192,000 N
Ring Material
Alloy Steel
ISO Rating
Class 0

Description

Radial Ball Bearing, Bearing Industry Number 6320, Bore Diameter 100 mm, Closure Open, Outer Ring Width 47 mm, Outside Diameter 215 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 192,000 N, Fillet Radius 3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.