Zoro Homepage

Radial Ball Bearing, Sealed, 10mm Bore Dia

  • Mfr # 6200LLBC3/L627

  • Zoro # G2170393


product price: $11.59
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6200LLBC3/L627
Zoro #
G2170393
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
10 mm
Outside Dia.
30 mm
Width
9 mm
Outside Diameter
30 mm
Fillet Radius
0.6 mm
Outer Ring Width
9 mm
Bore Diameter
10 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Industry Number
3VX630
Lubrication
SRI#2 Grease
Seal Material
Nitrile Rubber
Dynamic Load Capacity
1,150 lb
Temp. Range
-20 Degrees to 250 Degrees F
Static Load Capacity
540 lb
Ball Material
Alloy Steel
Number of Rows
One
Closure
Double Sealed
Maximum Temperature
120 Degrees C
Lubricant Material
SRI 2
Static Radial Load Capacity
2,390 N
Finish
Chrome Plated
Cage Type
Pressed
Retaining Ring Groove
No
Seal Type
Non-Contact
Maximum Speed
25,000 RPM
Includes Retaining Ring
No
Dynamic Radial Load Capacity
6,750 N
Bearing Industry Number
6200
ISO Rating
Class 0
Minimum Temperature
-40 Degrees C
Ring Material
Alloy Steel
System of Measurement
Metric
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6200, Bore Diameter 10 mm, Closure Double Sealed, Outer Ring Width 9 mm, Outside Diameter 30 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 6,750 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.