Zoro Homepage

Radial Ball Bearing, Sealed, 12mm Bore Dia

  • Mfr # 6201FT150

  • Zoro # G4114494


product price: $22.79
/ea

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Bore Dia.
12 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6201FT150
Zoro #
G4114494
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
12 mm
Outside Dia.
32 mm
Width
10 mm
Outside Dia. Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-8 micron
Outside Diameter Tolerance
+0/-11 micron
Outside Diameter
32 mm
Fillet Radius
0.6 mm
Bore Diameter
12 mm
Outer Ring Width
10 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Lubrication
Hi Temp
Temp. Range
230 Degrees to 250 Degrees F
Static Load Capacity
700 lb
Max. RPM
15,000 RPM
Shield Material
Steel
Dynamic Load Capacity
1,600 lb
Seal Material
Viton
Bearing Material
Steel
Bore Tolerance
+0/-8 micron
ABEC Tolerance
1
Industry Number
3VX630
Ball Material
Alloy Steel
Cage Type
Pressed
ISO Rating
Class 0
Number of Rows
One
Resistance Properties
Corrosion Resistant
Maximum Temperature
150 Degrees C
Finish
Chrome Plated
Static Radial Load Capacity
2,750 N
Application
High Heat Application
Dynamic Radial Load Capacity
6,750 N
ABEC Rating
1
Minimum Temperature
-40 Degrees C
Includes Retaining Ring
No
Bearing Industry Number
6201
Closure
Double Sealed
System of Measurement
Metric
Seal Type
Contact
Lubricant Material
Hi Temp
Retaining Ring Groove
No
Maximum Speed
15,000 RPM
Ring Material
Alloy Steel
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6201, Bore Diameter 12 mm, Closure Double Sealed, Outer Ring Width 10 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application High Heat Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-8 micron, Cage Type Pressed, Dynamic Radial Load Capacity 6,750 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.