Zoro Homepage

Radial Ball Bearing, Sealed, 12mm Bore Dia

  • Mfr # 6201LLBC3/L627

  • Zoro # G1617077


product price: $12.49
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Bore Dia.
12 mm
Seal/Shield Type
Double Sealed
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6201LLBC3/L627
Zoro #
G1617077
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
12 mm
Outside Dia.
32 mm
Width
10 mm
Fillet Radius
0.6 mm
Bore Diameter
12 mm
Outer Ring Width
10 mm
Outside Diameter
32 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Static Load Capacity
615 lb
Temp. Range
-20 Degrees to 250 Degrees F
Seal Material
Nitrile Rubber
Dynamic Load Capacity
1,370 lb
Lubrication
SRI#2 Grease
Industry Number
3VX630
Ball Material
Alloy Steel
Number of Rows
One
Minimum Temperature
-40 Degrees C
Cage Type
Pressed
Maximum Temperature
120 Degrees C
Seal Type
Non-Contact
Ring Material
Alloy Steel
Bearing Industry Number
6201
Static Radial Load Capacity
2,750 N
Lubricant Material
SRI 2
Dynamic Radial Load Capacity
6,750 N
ISO Rating
Class 0
Retaining Ring Groove
No
Maximum Speed
22,000 RPM
Finish
Chrome Plated
Closure
Double Sealed
System of Measurement
Metric
Includes Retaining Ring
No
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6201, Bore Diameter 12 mm, Closure Double Sealed, Outer Ring Width 10 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 6,750 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.