Zoro Homepage

Radial Ball Bearing, Sealed, 20mm Bore Dia

  • Mfr # 6204FT150

  • Zoro # G4158463


product price: $28.19
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6204FT150
Zoro #
G4158463
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
20 mm
Outside Dia.
42 mm
Width
17 mm
Outside Dia. Tolerance
+0/-11 micron
Outside Diameter
47 mm
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-10 micron
Fillet Radius
1 mm
Outer Ring Width
14 mm
Bore Diameter
20 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Static Load Capacity
1,500 lb
Temp. Range
230 Degrees to 250 Degrees F
Bore Tolerance
+0/-10 micron
Bearing Material
Steel
Seal Material
Viton
Dynamic Load Capacity
2,900 lb
Lubrication
Hi Temp
Max. RPM
9,300 RPM
ABEC Tolerance
1
Shield Material
Steel
Industry Number
3VX630
Ball Material
Alloy Steel
Number of Rows
One
ISO Rating
Class 0
System of Measurement
Metric
Lubricant Material
Hi Temp
Maximum Temperature
150 Degrees C
Ring Material
Alloy Steel
Bearing Industry Number
6204
Maximum Speed
9,900 RPM
Dynamic Radial Load Capacity
14,200 N
ABEC Rating
1
Includes Retaining Ring
No
Static Radial Load Capacity
6,650 N
Finish
Chrome Plated
Minimum Temperature
-40 Degrees C
Retaining Ring Groove
No
Resistance Properties
Corrosion Resistant
Application
High Heat Application
Cage Type
Pressed
Closure
Double Sealed
Seal Type
Contact
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6204, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application High Heat Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Cage Type Pressed, Dynamic Radial Load Capacity 14,200 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.