Zoro Homepage

Radial Ball Bearing, Sealed, 30mm Bore Dia

  • Mfr # 6006FT150

  • Zoro # G4045921


product price: $63.49
/ea

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6006FT150
Zoro #
G4045921
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
30 mm
Outside Dia.
55 mm
Width
13 mm
Outside Dia. Tolerance
+0/-13 micron
Bore Diameter
30 mm
Outside Diameter Tolerance
+0/-13 micron
Fillet Radius
1 mm
Outside Diameter
55 mm
Outer Ring Width
13 mm
Bore Diameter Tolerance
+0/-10 micron

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Industry Number
3VX630
Static Load Capacity
1,900 lb
Shield Material
Steel
Temp. Range
230 Degrees to 250 Degrees F
Dynamic Load Capacity
2,800 lb
Seal Material
Viton
ABEC Tolerance
1
Max. RPM
7,800 RPM
Bore Tolerance
+0/-10 micron
Bearing Material
Steel
Lubrication
Hi Temp
Ball Material
Alloy Steel
Cage Type
Pressed
Closure
Double Sealed
Ring Material
Alloy Steel
System of Measurement
Metric
Number of Rows
One
Application
High Heat Application
Retaining Ring Groove
No
ISO Rating
Class 0
Resistance Properties
Corrosion Resistant
Dynamic Radial Load Capacity
14,700 N
Bearing Industry Number
6006
Static Radial Load Capacity
8,300 N
Includes Retaining Ring
No
ABEC Rating
1
Seal Type
Contact
Maximum Speed
7,800 RPM
Finish
Chrome Plated
Maximum Temperature
150 Degrees C
Minimum Temperature
-40 Degrees C
Lubricant Material
Hi Temp
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6006, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 13 mm, Outside Diameter 55 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application High Heat Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Cage Type Pressed, Dynamic Radial Load Capacity 14,700 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.