Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Sealed, 35mm Bore Dia

  • Mfr # 6207FT150

  • Zoro # G4171431


product price: $47.79
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Bore Dia.
35 mm
Seal/Shield Type
Double Sealed
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6207FT150
Zoro #
G4171431
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
35 mm
Outside Dia.
72 mm
Width
17 mm
Outside Dia. Tolerance
+0/-13 micron
Outside Diameter
72 mm
Outer Ring Width
17 mm
Bore Diameter Tolerance
+0/-12 micron
Fillet Radius
1 mm
Outside Diameter Tolerance
+0/-13 micron
Bore Diameter
35 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Industry Number
3VX630
Lubrication
Hi Temp
Temp. Range
230 Degrees to 250 Degrees F
ABEC Tolerance
1
Static Load Capacity
3,450 lb
Shield Material
Steel
Bore Tolerance
+0/-12 micron
Bearing Material
Steel
Dynamic Load Capacity
5,700 lb
Max. RPM
6,000 RPM
Seal Material
Viton
Ball Material
Alloy Steel
Bearing Industry Number
6207
Cage Type
Pressed
Dynamic Radial Load Capacity
28,400 N
Number of Rows
One
Finish
Chrome Plated
Includes Retaining Ring
No
Static Radial Load Capacity
15,300 N
Ring Material
Alloy Steel
Application
High Heat Application
Lubricant Material
Hi Temp
Maximum Speed
6,200 RPM
Maximum Temperature
150 Degrees C
ABEC Rating
1
ISO Rating
Class 0
Retaining Ring Groove
No
System of Measurement
Metric
Minimum Temperature
-40 Degrees C
Seal Type
Contact
Closure
Double Sealed
Resistance Properties
Corrosion Resistant
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6207, Bore Diameter 35 mm, Closure Double Sealed, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application High Heat Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-12 micron, Cage Type Pressed, Dynamic Radial Load Capacity 28,400 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.