Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Shielded, 20mm Bore

  • Mfr # 6204ZZC3/L627

  • Zoro # G1466717


product price: $15.69
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Shielded
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6204ZZC3/L627
Zoro #
G1466717
UPC #
454735956260
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
20 mm
Outside Dia.
47 mm
Width
14 mm
Outside Diameter
47 mm
Fillet Radius
1 mm
Outer Ring Width
14 mm
Bore Diameter
20 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Shielded
Cage Material
Steel
Seal/Shield Type
Double Shielded
Dynamic Load Capacity
2,890 lb
Temp. Range
-20 Degrees to 250 Degrees F
Industry Number
3VX630
Static Load Capacity
1,500 lb
Shield Material
Metal
Lubrication
SRI#2 Grease
Seal Material
Synthetic Rubber Molded to a Steel Plate
Ball Material
Alloy Steel
Retaining Ring Groove
No
Maximum Temperature
120 Degrees C
System of Measurement
Metric
ISO Rating
Class 0
Maximum Speed
16,000 RPM
Cage Type
Pressed
Closure
Double Shielded
Dynamic Radial Load Capacity
14,200 N
Number of Rows
One
Minimum Temperature
-40 Degrees C
Lubricant Material
SRI 2
Ring Material
Alloy Steel
Finish
Chrome Plated
Bearing Industry Number
6204
Static Radial Load Capacity
6,650 N
Includes Retaining Ring
No
Type
Shielded

Description

Radial Ball Bearing, Bearing Industry Number 6204, Bore Diameter 20 mm, Closure Double Shielded, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 14,200 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.