Radial Ball Brg, 6219, 95mm Bore, Alloy Stl

  • Mfr # 7MC3-6219C3

  • Zoro # G7572258


product price:  $1,187.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Seal/Shield Type
Open
Bore Dia.
95 mm
Cage Material
Steel
Outside Dia.
170 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7MC3-6219C3
Zoro #
G7572258
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
95 mm
Outside Dia.
170 mm
Width
38 mm
Bore Diameter
95 mm
Fillet Radius
2.1 mm
Outside Diameter
170 mm
Outer Ring Width
32 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
121,000 N
System of Measurement
Metric
Bearing Industry Number
6219
Retaining Ring Groove
No
Closure
Open
Ring Material
Alloy Steel
Static Radial Load Capacity
82,000 N
Includes Retaining Ring
No
ISO Rating
Class 0
Number of Rows
One
Lubricant Material
Not Available
Minimum Temperature
-40 Degrees C
Cage Type
Pressed
Finish
Chrome Plated
Maximum Speed
4,400 RPM
Maximum Temperature
120 Degrees C

Description

Radial Ball Bearing, Bearing Industry Number 6219, Bore Diameter 95 mm, Closure Open, Outer Ring Width 32 mm, Outside Diameter 170 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 121,000 N, Fillet Radius 2.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.