Radial/Deep Groove Ball Bearing - 120 Mm Id X 165 Mm Od X 22 Mm W; Open

  • Mfr # 6924

  • Zoro # G611313459


product price:  $1,128.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
Up to 120°C
Cage Material
Steel
Outside Dia.
165 mm
Bore Dia.
120 mm
Width
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6924
Zoro #
G611313459
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia.
165 mm
Bore Dia.
120 mm
Width
22 mm

Details

Temp. Range
Up to 120°C
Cage Material
Steel
Item
Ball Bearing
Seal/Shield Type
No Seal
Lubrication
Standard Lubrication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.