This item is Discontinued.

Ntn Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 9 Mm W; Double Sealed 6200 2RS

Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 9 Mm W; Double Sealed (Discontinued)

  • Mfr # 6200 2RS
  • Zoro # G909114621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6200 2RS
Zoro #
G909114621
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia.
30 mm
Bore Dia.
10 mm
Width
9 mm

Details

Temp. Range
Up to 120°C
Seal/Shield Type
Double Sealed
Lubrication
Standard Lubrication
Item
Ball Bearing
Cage Material
Steel
Seal Material
Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.