This item is Discontinued.

Ntn Radial/Deep Groove Ball Brg - 105 Mm Id X 160 Mm Od X 26 Mm W; Double Shielded 6021ZZC3

Radial/Deep Groove Ball Brg - 105 Mm Id X 160 Mm Od X 26 Mm W; Double Shielded (Discontinued)

  • Mfr # 6021ZZC3
  • Zoro # G209124801
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6021ZZC3
Zoro #
G209124801
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
105 mm
Outside Dia.
160 mm
Width
26 mm

Details

Item
Deep Groove Bearing
Bearing Type
Ball Bearing
Single Row/Double Row
Single Row
Seal/Shield Type
Seal on Two Sides
Cage Material
Steel
Lubrication
Standard Lubrication
Seal Material
Steel
Temp. Range
Up to 120°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.