This item is Discontinued.

Ntn Radial/Deep Groove Ball Brg - 15 Mm Id X 35 Mm Od X 11 Mm W; Double Shielded 6202 2RS C3

Radial/Deep Groove Ball Brg - 15 Mm Id X 35 Mm Od X 11 Mm W; Double Shielded (Discontinued)

  • Mfr # 6202 2RS C3
  • Zoro # G809125772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6202 2RS C3
Zoro #
G809125772
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
15 mm
Outside Dia.
35 mm
Width
11 mm

Details

Item
Deep Groove Bearing
Bearing Type
Ball Bearing
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Seal on Two Sides
Temp. Range
Up to 120°C
Seal Material
Rubber
Lubrication
Standard Lubrication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.