Radial/Deep Groove Ball Brg - 160 Mm Id X 240 Mm Od X 25 Mm W; Open
- Mfr # 16032 C3
- Zoro # G709126039
product price:Â
$
627.99
/ea
Free Shipping & Returns
Key Features
Type
Ball Bearing
Cage Material
Steel
Temp. Range
Up to 120 Degrees C
Lubricant Material
Standard Lubrication
Bore Diameter
160 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 16032 C3
- Zoro #
- G709126039
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Type
- Ball Bearing
- Cage Material
- Steel
- Temp. Range
- Up to 120 Degrees C
- Lubricant Material
- Standard Lubrication
- Number of Rows
- Single Row
- Seal Type
- No Seal
Dimensions
- Bore Diameter
- 160 mm
- Outside Diameter
- 240 mm
- Outer Ring Width
- 25 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.