Radial/Deep Groove Ball Brg - 25 Mm Id X 52 Mm Od X 15 Mm W; Double Shielded

  • Mfr # 6205ZZNR

  • Zoro # G109126028


product price:  $24.15
/ea

Key Features

Cage Material
Pressed Steel
Outside Dia.
52 mm
Width
15 mm
Type
Round Bore Standard Small
Dynamic Load Capacity
14000 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6205ZZNR
Zoro #
G109126028
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia.
52 mm
Width
15 mm

Details

Cage Material
Pressed Steel
Type
Round Bore Standard Small
Dynamic Load Capacity
14000 N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.