Shop NTN
See all product information
Create Account
RadialDeep Groove Ball Brg 25 Mm Id X 62 Mm Od X 17 Mm W Single Sealed, 6305LB
Mfr # 6305LB
Zoro # G907668645
product price:Â
$
25.45
/ea
Key Features
Type
Deep Groove Ball Bearing
Cage Material
Steel
Bearing Material
Steel
Temp. Range
-40 to 250 ºF
Seal Material
Nitrile Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6305LB
- Zoro #
- G907668645
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Radial Ball Bearing
- Type
- Deep Groove Ball Bearing
- Cage Material
- Steel
- Bearing Material
- Steel
- Temp. Range
- -40 to 250 ºF
- Seal Material
- Nitrile Rubber
- Dynamic Radial Load Capacity
- 5280 lbf23500 N23.50 kN
- Static Radial Load Capacity
- 2450 lbf10900 N10.90 kN
- Seal Type
- Non-Contact
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov