This item is Discontinued.

Ntn Radial/Deep Groove Ball Brg - 32 Mm Id X 75 Mm Od X 20 Mm W; Open 63/32NR

Radial/Deep Groove Ball Brg - 32 Mm Id X 75 Mm Od X 20 Mm W; Open (Discontinued)

  • Mfr # 63/32NR
  • Zoro # G809125802
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
63/32NR
Zoro #
G809125802
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia.
75 mm
Width
20 mm

Details

Type
Round Bore Standard Small
Cage Material
Pressed Steel
Dynamic Load Capacity
29800 N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.