Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Double Shielded

  • Mfr # 6207ZZCM

  • Zoro # G709126084


product price:  $23.75
/ea

Key Features

Bearing Type
Ball Bearing
Single Row/Double Row
Single Row
Bore Dia.
35 mm
Seal/Shield Type
Seal on Two Sides
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6207ZZCM
Zoro #
G709126084
UPC #
-
Country of Origin
Canada

Dimensions

Bore Dia.
35 mm
Outside Dia.
72 mm
Width
17 mm

Details

Item
Deep Groove Bearing
Bearing Type
Ball Bearing
Single Row/Double Row
Single Row
Seal/Shield Type
Seal on Two Sides
Cage Material
Steel
Temp. Range
Up to 120°C
Lubrication
Standard Lubrication
Seal Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.