
Radial/Deep Groove Ball Brg - 35 Mm Id X 80 Mm Od X 24 Mm W
Mfr # TMSC0788NCS40
Zoro # G709124783
product price: $66.89
/eaKey Features
Bore Dia.
35 mm
Seal/Shield Type
No Seal
Temp. Range
Up to 120°C
Outside Dia.
80 mm
Lubrication
Standard Lubrication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
TMSC0788NCS40
Zoro #
G709124783
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
35 mm
Outside Dia.
80 mm
Width
24 mm
Details
Seal/Shield Type
No Seal
Temp. Range
Up to 120°C
Lubrication
Standard Lubrication
Item
Ball Bearing
Cage Material
Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.