Radial/Deep Groove Ball Brg - 40 Mm Id X 90 Mm Od X 23 Mm W; Single Shielded
- Mfr # 6308ZN
- Zoro # G509125898
product price:Â
$
62.29
/ea
Key Features
System of Measurement
Inch
Type
Ball Bearing
Cage Material
Steel
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Radial Load Capacity
10110 lbf45000 N45.00 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6308ZN
- Zoro #
- G509125898
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- System of Measurement
- Inch
- Type
- Ball Bearing
- Cage Material
- Steel
- Temp. Range
- -40 Degrees to 250 Degrees F
- Dynamic Radial Load Capacity
- 10110 lbf45000 N45.00 kN
- Static Radial Load Capacity
- 5400 lbf24000 N24.00 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.