RNA2200XLL, Yoke Type Track Nrb WO Ir Double Sealed, Flat Roller, 14 Mm Idx 30 Mm Od X 138 Mm W
- Mfr # RNA2200XLL
- Zoro # G607381745
product price:Â
$
52.79
/ea
Key Features
Type
Yoke Type Track Roller
Temp. Range (F)
-40 Degrees to 250 Degrees F
Static Load Capacity (N)
2020 lbf9000 N9.00 kN
Cage Material
Steel
Dynamic Load Capacity (N)
1700 lbf7550 N7.55 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- RNA2200XLL
- Zoro #
- G607381745
- UPC #
- -
- Country of Origin
- Japan
Details
- Type
- Yoke Type Track Roller
- Temp. Range (F)
- -40 Degrees to 250 Degrees F
- Static Load Capacity (N)
- 2020 lbf9000 N9.00 kN
- Cage Material
- Steel
- Dynamic Load Capacity (N)
- 1700 lbf7550 N7.55 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.