Shop NTN
See all product information
Create Account
RNA2202LL, Yoke Type Track Nrb WO Ir Double Sealed Crowned Roller 20 Mm Idx 35 Mm Od X 138 Mm W
- Mfr # RNA2202LL
- Zoro # G907381711
product price:Â
$
63.15
/ea
Key Features
Type
Yoke Type Track Roller
Static Load Capacity (N)
3150 lbf14100 N14.10 kN
Dynamic Load Capacity (N)
2210 lbf9850 N9.85 kN
Temp. Range (F)
-40 Degrees to 250 Degrees F
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- RNA2202LL
- Zoro #
- G907381711
- UPC #
- -
- Country of Origin
- Japan
Details
- Type
- Yoke Type Track Roller
- Static Load Capacity (N)
- 3150 lbf14100 N14.10 kN
- Dynamic Load Capacity (N)
- 2210 lbf9850 N9.85 kN
- Temp. Range (F)
- -40 Degrees to 250 Degrees F
- Cage Material
- Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.