Shop NTN
See all product information
Create Account
RNA4915R, Machined Ring Nrb WO Inner Ring 85 Mm Id X 105 Mm Od X 30 Mm W
- Mfr # RNA4915R
- Zoro # G907382725
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Type
Needle Roller Bearing
Dynamic Load Capacity (N)
19600 lbf87000 N87.00 kN
Cage Material
Steel
Temp. Range (F)
-40 Degrees to 250 Degrees F
Static Load Capacity (N)
36500 lbf162000 N162.00 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- RNA4915R
- Zoro #
- G907382725
- UPC #
- -
- Country of Origin
- Japan
Details
- Type
- Needle Roller Bearing
- Dynamic Load Capacity (N)
- 19600 lbf87000 N87.00 kN
- Cage Material
- Steel
- Temp. Range (F)
- -40 Degrees to 250 Degrees F
- Static Load Capacity (N)
- 36500 lbf162000 N162.00 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.