Shop NTN
See all product information
Create Account
RNA5904, Machined Ring Nrb WO Inner Ring 25 Mm Id X 37 Mm Od X 23 Mm W
- Mfr # RNA5904
- Zoro # G207382364
product price:Â
$
37.39
/ea
Key Features
Type
Needle Roller Bearing
Static Load Capacity (N)
8300 lbf37000 N37.00 kN
Temp. Range (F)
-40 Degrees to 250 Degrees F
Cage Material
Steel
Dynamic Load Capacity (N)
6400 lbf28400 N28.40 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- RNA5904
- Zoro #
- G207382364
- UPC #
- -
- Country of Origin
- Japan
- Type
- Needle Roller Bearing
- Static Load Capacity (N)
- 8300 lbf37000 N37.00 kN
- Temp. Range (F)
- -40 Degrees to 250 Degrees F
- Cage Material
- Steel
- Dynamic Load Capacity (N)
- 6400 lbf28400 N28.40 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.