Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Point Lubricator, Capacity 2 oz.

  • Mfr # LUB-RDYKT60-114

  • Zoro # G2883163


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Capacity (Oz.)
2 fl oz
Height (In.)
3 27/64 in
NPT
1/4 in
Dia. (In.)
2 9/32 in
Operating Temp. (F)
-4 Degrees to 140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUB-RDYKT60-114
Zoro #
G2883163
UPC #
-
Country of Origin
Germany

Dimensions

Height (In.)
3 27/64 in
Dia. (In.)
2 9/32 in
Connection Size
1/4 in
Overall Height
3 3/8 in
Overall Diameter
2 1/4 in

Details

Item
Single Point Lubricator
Capacity (Oz.)
2 fl oz
NPT
1/4 in
Operating Temp. (F)
-4 Degrees to 140 Degrees
Material
ABS and Polycarbonate
Application
For Ball and Roller Bearings In Pumps, Blower/Fans, Conveyors, Electric Motors
Spring Tension (PSI)
73 psi
Lubrication Point Type
Single
Feeder Material
Polycarbonate
Delivery Method
Continuous
Connection Type
NPT
Operating Temperature - Minimum
-4 Degrees F
Refillable
No
Grease Color
Blue
Included Grease Type
Mobil Polyrex EM
Spring Force
78 psi
Flow Rate Adjustability
Adjustable
Operating Temperature - Maximum
140 Degrees F
Feeder Capacity
60 cc
Pre-Filled Status
Pre-Filled

Description

Single Point Lubricator, Included Grease Type Mobil Polyrex EM, Lubrication Point Type Single, Feeder Capacity 60 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 140 Degrees F, Spring Force 78 psi, Connection Size 1/4 in, Pre-Filled Status Pre-Filled, Connection Type NPT, Feeder Material Polycarbonate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Not Applicable, Refillable No, Grease Color Blue, Overall Diameter 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.