Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Single Point Lubricator, Capacity 4 oz. LUB-RDYKT125-117

Single Point Lubricator, Capacity 4 oz. (Discontinued)

  • Mfr # LUB-RDYKT125-117
  • Zoro # G2883349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUB-RDYKT125-117
Zoro #
G2883349
UPC #
-
Country of Origin
Germany

Dimensions

Height (In.)
4 5/8 in
Dia. (In.)
2 9/32 in

Details

Item
Single Point Lubricator
Capacity (Oz.)
4 fl oz
NPT
1/4 in
Operating Temp. (F)
-4 Degrees to 140 Degrees
Includes
Lubriplate FMO 200
Spring Tension (PSI)
73 psi
Application
For Ball and Roller Bearings In Pumps, Blower/Fans, Conveyors, Electric Motors
Material
ABS and Polycarbonate

Description

Single Point Lubricator, Includes Lubriplate FMO 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.