Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Single Point Lubricator, Capacity 4 oz. LUB-SMRTKT130-112

Single Point Lubricator, Capacity 4 oz. (Discontinued)

  • Mfr # LUB-SMRTKT130-112
  • Zoro # G2883400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUB-SMRTKT130-112
Zoro #
G2883400
UPC #
-
Country of Origin
Germany

Dimensions

Height (In.)
5 13/64 in
Dia. (In.)
2 21/32 in

Details

Item
Single Point Lubricator
Capacity (Oz.)
4 fl oz
NPT
1/4 in
Operating Temp. (F)
-4 Degrees to 140 Degrees
Includes
Lubriplate FGL 2
Application
For Ball and Roller Bearings In Pumps, Blower/Fans, Conveyors, Electric Motors
Spring Tension (PSI)
87 psi
Material
ABS and Polycarbonate

Description

Single Point Lubricator, Includes Lubriplate FGL 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.