Zoro Homepage
This item is Discontinued.
Ntn Single Point Lubricator, Capacity 4 oz. LUB-SMRTRFL130-112

Single Point Lubricator, Capacity 4 oz. (Discontinued)

  • Mfr # LUB-SMRTRFL130-112
  • Zoro # G2883279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUB-SMRTRFL130-112
Zoro #
G2883279
UPC #
-
Country of Origin
Germany

Dimensions

Height (In.)
5 13/64 in
Dia. (In.)
2 21/32 in
Connection Size
1/4 in
Overall Height
5 1/4 in
Overall Diameter
2 1/2 in

Details

Item
Single Point Lubricator
Capacity (Oz.)
4 fl oz
NPT
1/4 in
Operating Temp. (F)
-4 Degrees to 140 Degrees
Spring Tension (PSI)
87 psi
Material
ABS and Polycarbonate
Application
For Ball and Roller Bearings In Pumps, Blower/Fans, Conveyors, Electric Motors
Feeder Capacity
125 cc
Included Grease Type
Lubriplate FGL 2
Refillable
Yes
Feeder Material
Polycarbonate
Spring Force
87 psi
Flow Rate Adjustability
Adjustable
Operating Temperature - Maximum
140 Degrees F
Pre-Filled Status
Pre-Filled
Lubrication Point Type
Single
Connection Type
NPT
Operating Temperature - Minimum
-4 Degrees F
Delivery Method
Continuous

Description

Single Point Lubricator, Included Grease Type Lubriplate FGL 2, Lubrication Point Type Single, Feeder Capacity 125 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 140 Degrees F, Spring Force 87 psi, Connection Size 1/4 in, Pre-Filled Status Pre-Filled, Connection Type NPT, Feeder Material Polycarbonate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Not Applicable, Refillable Yes, Overall Diameter 2 1/2 in, Overall Height 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.