Zoro Homepage

Spherical Roller Bearing, Bore 140 mm

  • Mfr # 23028EAW33C3

  • Zoro # G2993584


product price: $830.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
5.5118 in
Bore Dia. (mm)
140 mm
Outside Dia. (In.)
8.2677 in
Outside Dia. (mm)
210 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23028EAW33C3
Zoro #
G2993584
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. (In.)
5.5118 in
Bore Dia. (mm)
140 mm
Outside Dia. (In.)
8.2677 in
Outside Dia. (mm)
210 mm
Width (In.)
2.0866 in
Width (mm)
53 mm
Fillet Radius
2 mm
Bore Diameter
140 mm
Overall Width
53 mm
Outside Diameter
210 mm

Description

Spherical Roller Bearing, Bearing Industry Number 23028, Bore Diameter 140 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, For Environment Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature, Maximum Speed 2,100 RPM Grease, 2,700 RPM Oil, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 210 mm, Overall Width 53 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.