Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 180 mm

  • Mfr # 23236EMW33

  • Zoro # G3260756


product price: $2,945.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
7.0866 in
Bore Dia. (mm)
180 mm
Outside Dia. (In.)
12.5984 in
Outside Dia. (mm)
320 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23236EMW33
Zoro #
G3260756
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
7.0866 in
Bore Dia. (mm)
180 mm
Outside Dia. (In.)
12.5984 in
Outside Dia. (mm)
320 mm
Width (In.)
4.4094 in
Width (mm)
112 mm
Fillet Radius
4 mm
Bore Diameter
180 mm
Overall Width
112 mm
Outside Diameter
320 mm

Details

Type
Open
Cage Material
Brass
Item
Spherical Roller Bearing
Agency Compliance
ISO
Dynamic Load Capacity (Lb.)
284,000 lb
Series
23200
Lubrication
Not Lubricated
Static Load Capacity (Lb.)
465,000 lb
Temp. Range (F)
-20 Degrees to 250 Degrees F
System of Measurement
Metric
Dynamic Radial Load Capacity
1,800 kN
Static Radial Load Capacity
2,270 kN
Roller Material Grade
52100
Minimum Temperature
-40 Degrees F
For Environment
Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature
Lubrication Openings
Oil Groove
Load Direction
Radial, Thrust
Closure
Open
Standards
ISO Certified 15312
Ring Material
Alloy Steel
Resistance Properties
Tear Resistant, Wear Resistant
Maximum Speed
1,200 RPM Grease, 1,600 RPM Oil
Application
High-Vibration Applications, Metals Manufacturing, Mining, Paper and Forestry, Transmission, Wind Energy
Ring Material Grade
52100
Maximum Temperature
400 Degrees F
Bearing Industry Number
23236
Roller Material
Alloy Steel
Bore Type
Cylindrical

Description

Spherical Roller Bearing, Bearing Industry Number 23236, Bore Diameter 180 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, For Environment Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature, Maximum Speed 1,200 RPM Grease, 1,600 RPM Oil, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 320 mm, Overall Width 112 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.