Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Roller Bearing, Bore 75 mm

  • Mfr # 22315EAW33C3

  • Zoro # G2255416


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Type
Open
Bore Dia. (In.)
2.95 in
Bore Dia. (mm)
75 mm
Outside Dia. (In.)
6.2992 in
Outside Dia. (mm)
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22315EAW33C3
Zoro #
G2255416
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. (In.)
2.95 in
Bore Dia. (mm)
75 mm
Outside Dia. (In.)
6.2992 in
Outside Dia. (mm)
160 mm
Width (In.)
2.1654 in
Width (mm)
55 mm
Bore Diameter
75 mm
Fillet Radius
2.1 mm
Outside Diameter
160 mm
Overall Width
55 mm

Details

Type
Open
Cage Material
Steel
Series
22300
Agency Compliance
ISO
Lubrication
Not Lubricated
Item
Spherical Roller Bearing
Static Load Capacity (Lb.)
92,000 lb
Temp. Range (F)
-20 Degrees to 250 Degrees F
Dynamic Load Capacity (Lb.)
74,000 lb
Lubrication Openings
Oil Groove
Bearing Industry Number
22315
Standards
ISO Certified 15312
Dynamic Radial Load Capacity
491 kN
Roller Material Grade
52100
Roller Material
Alloy Steel
Ring Material Grade
52100
Maximum Speed
2,900 RPM Grease, 3,600 RPM Oil
Load Direction
Radial, Thrust
Static Radial Load Capacity
467 kN
Closure
Open
Maximum Temperature
400 Degrees F
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Application
High-Vibration Applications, Metals Manufacturing, Mining, Paper and Forestry, Transmission, Wind Energy
For Environment
Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature
Resistance Properties
Tear Resistant, Wear Resistant
Bore Type
Cylindrical
System of Measurement
Metric

Description

Spherical Roller Bearing, Bearing Industry Number 22315, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, For Environment Highly Dusty and Dirty, Chemical, Harsh, Extreme High Temperature, Maximum Speed 2,900 RPM Grease, 3,600 RPM Oil, Maximum Temperature 400 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 160 mm, Overall Width 55 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.