Shop NTN

Stainless Steel Four Bolt Flange

  • Mfr # SUCF204-12C0

  • Zoro # G423654795


product price: 
$
256.99
/ea
Free Shipping & Returns

Key Features

Mounting Bolt Size
3/8, M10
Mount Hole Center-to-Center Length
2 33/64 in
Number of Rows
1
Load Direction
Radial
Minimum Temperature
-4 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SUCF204-12C0
Zoro #
G423654795
UPC #
-
Country of Origin
Multiple
Item
4 Bolt Flange Bearing
Number of Rows
1
Load Direction
Radial
Minimum Temperature
-4 Degrees F
Housing Material Grade
304
Lubricant Material
H-1 Food Grade Grease
Static Radial Load Capacity
1,530 lbf
Dynamic Load Capacity
2,270 lbf
Housing Material
Stainless Steel
Split Housing
Not Split
Bore Type
Cylindrical
Included Bearing
SUC204-12
Seal Type
Contact
Includes Bearing Cap
Bearing Cap Included
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Expansion Type
Fixed
Maximum Temperature
212 Degrees F
Includes
Open End Cap
For Environment
Food and Beverage
Internal Clearance
CN
Standards
IP69K
Housing Type
Square
Series
Sentinel Series
Bearing Lubrication
Relubricateable
Bearing Insert Type
Radial Ball
Seal Material
Silicone
Bearing Material Grade
440C
Maximum Misalignment Angle
2 Degrees
Shaft Locking Type
Set Screw
Resistance Properties
Corrosion-Resistant
Features
Cap Ready
Closure
Double Sealed
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Lubrication Openings
Grease Fitting
Number of Mount Holes
4

Description

Flange Mount Bearing, Back Side to Center Width 0.59 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC204-12, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F

Ratings & reviews